Welcome to Würth Finland For trade customers only
Quick-action connector plug with male thread Cejn 331
Quick-action connector plug with male thread Cejn 331 - 1
Quick-action connector plug with male thread Cejn 331 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action connector plug with male thread Cejn 331

Low connection force makes the connectors easy to use.

See product details

Available in 3 version
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
  • Smooth operation

  • Easy coupling

  • Max. flow: 1740 l/min

  • Flow port: 7.1 mm

  • Max. operating pressure: 16 bar

  • Min. explosion pressure: 70 bar

  • Temperature range: -30°C to +100°C

  • Body made of nickel-plated brass/steel

  • Plug made of hardened and zinc-coated steel

  • Compatible with Atlas Copco QIC10, Rectus 33, Tema 1650