Welcome to Würth Finland For trade customers only
Series 2000 comfort connection with push-in tip Rotatable with male thread
Series 2000 comfort connection with push-in tip Rotatable with male thread - 1
Series 2000 comfort connection with push-in tip Rotatable with male thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Series 2000 comfort connection with push-in tip Rotatable with male thread

For Würth PU hoses

See product details

Available in 2 version
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
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel