For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
High flow rate of up to 3,900 l/min and a maximum operating pressure of 16 bar
Enables optimum output utilisation of compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low power consumption and high efficiency
Exposed surfaces are chrome plated, nickel plated or zinc plated
High corrosion resistance, protected even under harsh conditions
Series 4000 fittings comply with the European Standard 10.4
Compatibility with other pneumatic fittings
Slide the 1-ear clamp over the hose.
Then slide hose up over grommet as far as possible while twisting back and forth slightly.
3-ear clamp setting tool for cavity anchors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!