With chrome sleeve and cap for a stylish look
Snap-in valves allow for a maximum extension of 10 mm
Max. working pressure (DIN 7780): 4.5 bar (at +23°C)
When disassembling and reassembling the internal mechanism, make sure there are no air leaks after inflating the tyre
Instructions for correctly fitting snap-in rubber valves
- check that there are no sharp or rusty edges on the hole in the rim
- lubricate the valve with plenty of tyre fitting paste or liquid lubricant
- place the valve into the hole in the rim and pull with suitable tools until it slots perfectly into place
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!