Welcome to Würth Finland For trade customers only
Two-hand random orbital sander, pneumatic Mirka ROS2 610CV

For detailed information, other images and documents, please select individual articles from the following table.

Two-hand random orbital sander, pneumatic Mirka ROS2 610CV

Particularly suitable for rough grinding

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The Mirka® ROS2 610CV is a pneumatic two-hand random orbital sander with 150 mm abrasive disc. In combination with Mirka's abrasives, the power tool produces a very high removal rate and is easy to handle due to its ergonomic design. The optional side handle included in the package enables better control with less effort. MIRKA® ROS2 610CV has a 10.0 mm stroke and is particularly suitable for rough grinding.