For detailed information, other images and documents, please select individual articles from the following table.
Two-hand random orbital sander, pneumatic Mirka ROS2 610CV
Particularly suitable for rough grinding
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The Mirka® ROS2 610CV is a pneumatic two-hand random orbital sander with 150 mm abrasive disc. In combination with Mirka's abrasives, the power tool produces a very high removal rate and is easy to handle due to its ergonomic design. The optional side handle included in the package enables better control with less effort. MIRKA® ROS2 610CV has a 10.0 mm stroke and is particularly suitable for rough grinding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!