- Max operating pressure 15 bar
- Explosion/rupture pressure 45 bar
- Temperature resistance 110 °C - -40 °C
- Antistatic
- Standard cylindrical pipe thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!