Welcome to Würth Finland For trade customers only
Coil nailer PCN 3265

For detailed information, other images and documents, please select individual articles from the following table.

Coil nailer PCN 3265

Pneumatic coil nailer for plastic collated 0° coil nails
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
  • Nailer is especially designed for wooden external claddings or for nailing work of similar wood board products.

  • The coil nails used in the nailer are the best option in boarding work.

  • The nailer pushes the plastic binding out of the nailer during nailing, which means that no binder ends up in the cladding.

  • Recommended operating pressure 6.5 - 7.5 bar.

  • The nailer has a depth adjustment function and the user can select either single actuation or a contact actuation.

  • Padded safety catch and correct adjustments ensure the best end result.
NoticeUsing the contact actuation function is not allowed when working on scaffolds or ladders

6 Months Warranty on manufacturing and material defects