For detailed information, other images and documents, please select individual articles from the following table.
Coil nailer PCN 3265
Pneumatic coil nailer for plastic collated 0° coil nails
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Nailer is especially designed for wooden external claddings or for nailing work of similar wood board products.
- The coil nails used in the nailer are the best option in boarding work.
- The nailer pushes the plastic binding out of the nailer during nailing, which means that no binder ends up in the cladding.
- Recommended operating pressure 6.5 - 7.5 bar.
- The nailer has a depth adjustment function and the user can select either single actuation or a contact actuation.
- Padded safety catch and correct adjustments ensure the best end result.
6 Months Warranty on manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!