For detailed information, other images and documents, please select individual articles from the following table.
Anchor nailer for nailing construction brackets in wooden structures
Fast and efficient roller nailer for construction brackets - large magazine capacity increases productivity
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Nailing construction brackets with the TJEP BC-60 roller nailer is an excellent alternative to the angled box version.
- The roller anchor nail tied with plastic tape leaves no paper or plastic residue, so nailing is more pleasant and the result is neat.
- The anchor nail roll has 100 nails. Thanks to this, the nailing work can continue without interruption for much longer than with the corresponding version of the mitre box nailer.
- Use the TJEP BC-60 roller anchor nailer to fasten beam shoes, angle plates, rims and other construction brackets.
1 Year Warranty
on issues of material and production
Nailing construction brackets to wood in a Ø5mm hole.
The thickness of the construction bracket is 1.5-4mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!