For detailed information, other images and documents, please select individual articles from the following table.
Roller nailer 0° TJEP ZE-65 Excellent Pneumatic coil nailer 0° for roller nails tied with plastic tape 32-65mm
Excellent nailer for nailing exterior cladding and other nailing jobs, where the nail’s binding wire, plastic or paper must not be left to deteriorate the nailing result
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
A versatile and top-quality nailer for demanding work
- Nailer is especially designed for wooden external claddings or for nailing work of similar wood board products
- A wide range of nails as needed; clear, zinc plated, hot-dip galvanized and stainless
- Recommended operating pressure 6.5-7.5bar
- The nailer has a depth adjustment function and the user can select either single actuation or a contact actuation
- Padded safety catch and correct adjustments ensure the best end result
The nailer is delivered in a plastic carrying case, which contains the user manual, the necessary hex keys, protective glasses and a bottle of lubricating oil.
- Ensure sufficient air output of the compressor. A nailing rate of 1/s needs a net output of at least 100l/min from the compressor.
- When lubricating the nailer, use the supplied lubricating oil or a lubricant suitable for compressed air devices.
- The need to lubricate the nailer varies depending on the conditions.
- A nailer in daily use should be lubricated with a few drops of oil dispensed from the compressed air connector to the nailer, about once a week.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!