Welcome to Würth Finland For trade customers only
Pneumatic diaphragm pump for chemicals

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic diaphragm pump for chemicals

Pneumatic diaphragm pump for suctioning and pumping of liquids
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
Especially for chemicals such as cleaning agents, AdBlue, windscreen washer fluids


• For materials with a flash point of +56°C or greater


• Pump: Aluminium


• Fluid chambers: PP


• Diaphragms: PTFE


• Power ratio 1:1, flow 60 l/min


• Maximum pressure of compressed air 8 bar


• Inlet 3/4 inch fem. thrd. x outlet 1/2 inch fem. thrd.


• Compressed air inlet 3/8 inch fem. thrd.


• II 3 GD h TX