For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic diaphragm pump for oils
Pneumatic diaphragm pump for suctioning and pumping of liquids
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
• For transferring windscreen washer fluids, coolants and low-viscosity oils
• Can be used for suctioning of waste oils, for example
• For materials with a flash point of +56°C or greater
• Pump: Aluminium
• Fluid chambers: Aluminium
• Diaphragms: NBR
• Power ratio 1:1, flow 70 l/min
• Maximum pressure of compressed air 8 bar
• Inlet 3/4 inch fem. thrd. x outlet 3/4 inch fem. thrd.
• Compressed air inlet 3/8 inch fem. thrd.
• II 2 GD IIB
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!