Welcome to Würth Finland For trade customers only
Pneumatic diaphragm pump for oils

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic diaphragm pump for oils

Pneumatic diaphragm pump for suctioning and pumping of liquids

See product details

Available in 1 version
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
For transferring windscreen washer fluids, coolants and low-viscosity oils


• Can be used for suctioning of waste oils, for example


• For materials with a flash point of +56°C or greater


• Pump: Aluminium


• Fluid chambers: Aluminium


• Diaphragms: NBR


• Power ratio 1:1, flow 70 l/min


• Maximum pressure of compressed air 8 bar


• Inlet 3/4 inch fem. thrd. x outlet 3/4 inch fem. thrd.


• Compressed air inlet 3/8 inch fem. thrd.


• II 2 GD IIB