For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic pump for a drum
RST drum pump for transferring chemicals
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
• For transferring liquid chemicals such as cleaning liquids, AdBlue, car chemicals
• Recommended inlet pressure of compressed air 6–8 bar
• For materials with a flash point of +56°C or greater
• Suction pipe diameter: 34 mm
• Compressed air inlet 1/4 inch fem. thrd. Hose outlet 1/2 inch fem. thrd.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!