Welcome to Würth Finland For trade customers only
Pneumatic oil pump for a drum

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic oil pump for a drum

Pneumatic drum pump for transferring oils

See product details

Available in 3 version
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
• Piston transfer pumps for transferring oils and oily liquids. Suitable for continuous use and longer transfers


• Recommended inlet pressure of compressed air 6–8 bar


• Pump: Aluminium - Suction pipe: Steel


• Suction pipe diameter: 42 mm


• Compressed air inlet 1/4 inch fem. thrd. Hose outlet 1/2 inch fem. thrd.

NoticeWe recommend using a pneumatic filter with drum pumps