For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic oil pump for a drum
Pneumatic drum pump for transferring oils
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
• Piston transfer pumps for transferring oils and oily liquids. Suitable for continuous use and longer transfers
• Recommended inlet pressure of compressed air 6–8 bar
• Pump: Aluminium - Suction pipe: Steel
• Suction pipe diameter: 42 mm
• Compressed air inlet 1/4 inch fem. thrd. Hose outlet 1/2 inch fem. thrd.
• 3:1 for transferring low- and medium-viscosity liquids
• 5:1 also for transferring high-viscosity oils.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!