Includes:
• Pump for a 180–200 kg container 9501 001 699
• Cover 9501 001 767
• Drum cover 9501 001 720
• Hose reel 1/4 inch L = 18 m 5971 352 112
• Grease gun with Z joint 9501 001 739
• Drip protection 9501 000 147
+ installation kit:
- Regulator/filter for compressed air
- Ball valve for compressed air
- W2000 connector for compressed air
- Required nipples for connecting the hoses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!