For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic jigsaw DST 380
Robust bodywork saw for long service life and tough applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Protects from unwanted activation
Safety valve lever
Pleasant to work with
Rubberised handle
Suitable for overhead work
Saw blade rotates 180°
Flexible use
Integrated power control to suit respective application
Precise setting of cutting depth
Adjustable guide
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Ideal for cutting aluminium, plastic, fibreglass (max. 4 mm) and sheet metal up to 1.6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!