The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
wSafe® 2000 pneumatic air multi-port distributor DMV
Distribution system for compressed air with a wide range of combination options. Easy installation on wall, ceiling or floor.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Immediately ready for use
Several compressed air connections with wSafe 2000 safety couplings, no angular or T-pieces required.
Secure, one-handed decoupling
Safety coupling with single-stage decoupling process can be decoupled with one hand by pulling back the locking sleeve. The coupling is automatically vented and injuries from lines flying around are prevented.
Flexibility
Thanks to the modular system, which can be expanded as required, the DMV 2 and DMV 3 can be combined via the adapter piece.
Optimal air flow
Individual connection segments can be rotated individually and adjusted at an angle. This prevents hoses twisting and bending.
Extremely robust with maximum efficiency
Resistant to oil, petrol and dirt. Saves energy, space and time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!