For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic nailer DSN 5090 22°
Powerful pneumatic nailer for processing round-head strip nails at a 21–22° angle, with a diameter of 2.9–4.1 mm and a length of 50–90 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Protects delicate work surfaces
due to tool-free depth setting
Variable applications
Dual function switch for switching from single to contact triggering, as well as adjustable reloading magazine for different nail sizes.
Long service life
due to empty magazine detection and air filter built into the handle.
Safe working through specially shaped triggers
It clamps to the material, reducing the risk of the device slipping.
Easy to use
Lightweight magnesium housing with adjustable air delivery and belt hook.
Applications include prefabricated building construction, interior finishing, carpentry, pallets, substructures and floors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!