For detailed information, other images and documents, please select individual articles from the following table.
Wire nailer SK DA 663-771
A powerful wire nailer (countersunk head) for finishing and more demanding fixing. Nail length of 25–63 mm.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Wide range: 25-63 mm
- Nails firmly, but is small in size and leaves a clean mark
- Easy loading
- Thanks to the slanted magazine, it is convenient to use in corners and tight spaces
- Adjustable impact depth
- Quick-cleaning function for tip
- Rubber-coated handle
- Exhaust air direction control
Opening tip makes removal of stuck nails faster. Rubber tip guard leaves no marks on the panel or batten surface.
Depth controller below the trigger.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!