The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic oil pump set, mobile trolley
Oil distribution set
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
9501 001 705 includes
• Pump for 180–200 L container 9501 001 743
• Barrel trolley for 180–200 L container 9501 000 569
• Oil pistol with meter 5972 352 501
• 4 m 1/2 inch distribution hose 9501 002 534
9501 001 706 includes
• Pump for 180–200 L container 9501 001 743
• Barrel trolley for 180–200 L container 9501 000 569
• Oil pistol with meter 5972 352 501
• Hose reel 1/2 inch 15 m 5971 352 104
+ installation kit:
- Regulator/filter for compressed air
- Ball valve for compressed air
- W2000 connector for compressed air
- Required nipples for connecting the hoses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!