Welcome to Würth Finland For trade customers only
Pneumatic ratchet screwdriver DRS 3/8 inch mini
Pneumatic ratchet screwdriver DRS 3/8 inch mini  - 1
Pneumatic ratchet screwdriver DRS 3/8 inch mini  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic ratchet screwdriver DRS 3/8 inch mini

Very small and durable ratchet screwdriver with robust plastic handle to prevent vibration and cold hands.
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
Precision planetary gearbox


Higher power transmission and service life.



Compact


The particularly slim design and low weight permit work in inaccessible places.



Exhaust guidance to the rear, away from the work area


No exhaust in the work area.



Recessed right/left conversion


Prevents accidental activation.



Rubberised ratchet head


No ingress of dirt.



Wobble function


The specially designed drive square allows wobbling of the impact socket wrench insert and allows work to be carried out in extremely hard-to-reach areas. This function can be deactivated if the impact socket wrench insert is pressed entirely on the drive square.



Scope of delivery:


1 x DRS 3/8 mini

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

6 Months Warranty on manufacturing and material defects