For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic ratchet screwdriver DRS 3/8 inch mini
Very small and durable ratchet screwdriver with robust plastic handle to prevent vibration and cold hands.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Precision planetary gearbox
Higher power transmission and service life.
Compact
The particularly slim design and low weight permit work in inaccessible places.
Exhaust guidance to the rear, away from the work area
No exhaust in the work area.
Recessed right/left conversion
Prevents accidental activation.
Rubberised ratchet head
No ingress of dirt.
Wobble function
The specially designed drive square allows wobbling of the impact socket wrench insert and allows work to be carried out in extremely hard-to-reach areas. This function can be deactivated if the impact socket wrench insert is pressed entirely on the drive square.
Scope of delivery:
1 x DRS 3/8 mini
When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
6 Months Warranty on manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!