Professional coil-style nail gun to be used in attaching bitumen felt, wind shield boards and other similar porous building boards using compressed air.
Light, balanced and easy-to-use nail gun, which can be used with wired Würth roofing coil nails 19–45 mm.
- Driving power: compressed air, operating pressure 5–7 bar
- Nail gun dimensions: 280 x 110 x 260 mm
- Nail gun weight: 2.3 kg
- Air consumption: 0.9 L/stroke
- Nails: 3.0 x 19–45 mm wire binding
- Capacity of the magazine: 120 nails
1 Year Warranty
on issues of material and production
For stapling bitumen felt, wind-protective panels and similar porous building boards.
For stapling thick cardboard, felt and similar materials to wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!