For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic air hose reel DSA-S anti-static
Practical safety hose reel with high-quality antistatic hose for order and safety during painting work
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Safe and comfortable working
- The hose is guided from left to right while being wound up, preventing knots
- The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released
- The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants
- Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces
- Antistatic, silicone-free pneumatic hose for painting work
- Electrical resistance: R <=106 ohms/m
- High temperature resistance and good resistance to moisture and ozone
- Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in any weather conditions
- No drop in pressure for increased efficiency and lower costs
- The hose can be replaced without having to open the housing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!