Welcome to Würth Finland For trade customers only
Pneumatic air hose reel DSA-S anti-static
Pneumatic air hose reel DSA-S anti-static - 1
Pneumatic air hose reel DSA-S anti-static - 2
Pneumatic air hose reel DSA-S anti-static - 3
Pneumatic air hose reel DSA-S anti-static - 4
Pneumatic air hose reel DSA-S anti-static - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic air hose reel DSA-S anti-static

Practical safety hose reel with high-quality antistatic hose for order and safety during painting work

See product details

Available in 1 version
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
  • Safe and comfortable working

  • The hose is guided from left to right while being wound up, preventing knots

  • The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released

  • The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants

  • Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces

  • Antistatic, silicone-free pneumatic hose for painting work

  • Electrical resistance: R <=106 ohms/m

  • High temperature resistance and good resistance to moisture and ozone

  • Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in any weather conditions

  • No drop in pressure for increased efficiency and lower costs

  • The hose can be replaced without having to open the housing