For detailed information, other images and documents, please select individual articles from the following table.
PNEUMATIC STAPLE GUN 97/25-990
Pneumatic staple gun for attaching thin baseboards – staple lengths 10 to 25 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Sturdy quality for professional use
- Quick and easy staple clipping via the magazine bottom saves time and makes work faster
- Integrated silencer minimises noise
- Large trigger makes it easier to use the pneumatic staple gun in different positions
Applications
- Interior furnishings, baseboards etc.
- Furniture manufacturing, packing and moulding work
- Attaching thin baseboards and decorations
Contents of delivery
Delivered in a carton box with a component list and the manual
Staple
- Thin wire staple, back width 4.5 mm
- Staple lengths 10 to 25 mm
- Staple wire strength 0.7 x 0.9 mm
- Type O (Prebena), comparable to BeA 97 and Kihlberg 690 staples
- Interior furnishings, baseboards etc.
- Furniture manufacturing, packing and moulding work
- Attaching thin baseboards and decorations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!