Welcome to Würth Finland For trade customers only
PNEUMATIC STAPLE GUN 97/25-990

For detailed information, other images and documents, please select individual articles from the following table.

PNEUMATIC STAPLE GUN 97/25-990

Pneumatic staple gun for attaching thin baseboards – staple lengths 10 to 25 mm

See product details

Available in 1 version
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
  • Sturdy quality for professional use

  • Quick and easy staple clipping via the magazine bottom saves time and makes work faster

  • Integrated silencer minimises noise

  • Large trigger makes it easier to use the pneumatic staple gun in different positions


Applications


  • Interior furnishings, baseboards etc.

  • Furniture manufacturing, packing and moulding work

  • Attaching thin baseboards and decorations


Contents of delivery


Delivered in a carton box with a component list and the manual



Staple


  • Thin wire staple, back width 4.5 mm

  • Staple lengths 10 to 25 mm

  • Staple wire strength 0.7 x 0.9 mm

  • Type O (Prebena), comparable to BeA 97 and Kihlberg 690 staples