For detailed information, other images and documents, please select individual articles from the following table.
Compressed air stapler TJEP TW-16/38 LW (P) for broad-backed staples
Air-powered staple machine for construction or industrial production, when a wide staple is needed
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Industrial-quality stapler for attaching wooden packages, wind protection boards, cardboard and similar materials to wood. The device has an extended nozzle safety tip, which prevents damage to the material to be nailed, as well as a nailing support.
- Recommended operating pressure 6.5-7.0 bar.
- The nailer has impact depth adjustment and a quick-open function to clean the nozzle of the device from jams or dirt.
- Suitable staples Würth P, back width 26.5mm, lengths 12-38mm.
- Sound level 94.4 dB
- Vibration 5.9 m/s²
Delivered in a plastic bag with adjustment keys, operating and safety instructions and a bottle of lubricating oil.
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!