Designed to fit under low objects.
Maximum working movement 150 mm.
Maximum lifting height with feet 500 mm
Standard package includes three extension pieces: 10, 70 and 120 mm
3-year warranty.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!