For detailed information, other images and documents, please select individual articles from the following table.
Rakete post support bracket
Robust, drive-in post support bracket with square mount and tapered blade. Ideal for non-load-bearing secondary structures in outdoor areas.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Long service life through additional hot-dip galvanisation
- For driving into soil
- Bracket material: steel
- Surface: completely hot-dip galvanised
- Application in utilisation classes 1, 2 and 3
Subject to technical changes!
Diameter of screws/bolts may only be max. 1 mm smaller than the diameter of the hole.
Suitable fasteners:
- SB set M8
- Wood screws d = 8 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!