Welcome to Würth Finland For trade customers only
Welding face shield 3M Speedglas G5-01VC 617830

For detailed information, other images and documents, please select individual articles from the following table.

Welding face shield 3M Speedglas G5-01VC 617830

Designed especially for heavier welding and grinding jobs

See product details

Available in 1 version
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
Welding face shield G5-01 VC


  • 3M Speedglas G5-01-welding face shield with automatically darkening G5-01VC-welding goggles (variable colour)

  • G5-01-the welding face shield brings a clearer control of the field of vision for welding work.

  • G5-01VC -welding goggles: variable degrees of darkness: 5, 8–14 and adjustable colour shade in dark mode (for shades 8–14) - suitable for most welding methods

  • Large (104 x 170 mm) and curved clear protective visor provides excellent visibility up and down and to the sides

  • Thanks to Natural Colour technology, the view of the welding goggles is brighter, more precise and more colourful

  • Automatic start/stop

  • The direction of the air flow can be adjusted according to the user’s needs

  • Narrow profile and ergonomic design

  • 3M Connected Equipment application: you can connect your smartphone with the G5-01 welding face shield, allowing you to manage the settings of the welding goggles, view the information of the welding goggles

  • Classification: EN175:B, EN379, EN166:B


Fan Adflo


  • Airflow can be selected from two options (170 or 200 litres per minute) to ensure comfort

  • Power battery: operating time is 10–13 hours

  • EN 12941 TH3


Contents of delivery:


  • Welding face shield G5-01

  • Welding goggles G5-01VC

  • Fan Adflo

  • Hose

  • Belt

  • Charger

  • Power battery

  • Prefilter

  • Particulate filter

  • Bag

1 Year Warranty