For detailed information, other images and documents, please select individual articles from the following table.
Powered air respirator 3M™ Versaflo TR-315E (starter kit TR-300+)
A very small and lightweight fan unit for professional use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- A fan with two selectable air speeds to maximise comfort: 185 l/min and 205 l/min.
- The electronics control the condition of the device and warn the user with an acoustic signal and warning lights when the battery is low or when the filter is in poor condition.
- The batteries are modern, lightweight li-ion batteries that are not susceptible to the memory effect.
- The motor does not include any carbon brushes, which is why it is reliable and has a long service life.
- The fan is very easy and fast to maintain and no special tools are needed.
- The filters’ service life can be prolonged by using a spark catcher and a prefilter.
Approved for use with the following 3M headgear:
- S-133 Light hood - product number 0899 174 113
- S-757 Painters’ hood - product number 0899 174 117
- M-206 Face shield - product number 1912 512 093
- M-306 Helmet - product number 0899 174 115
- M-307 Helmet - product number 1931 009 653
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!