Welcome to Würth Finland For trade customers only
Cemented carbide hole saw Power-Max 30
Cemented carbide hole saw Power-Max 30 - 1
Cemented carbide hole saw Power-Max 30 - 2
Cemented carbide hole saw Power-Max 30 - 3
Cemented carbide hole saw Power-Max 30 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cemented carbide hole saw Power-Max 30

See product details

Available in 33 version
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
For simple drilling of large holes dia. 14–100 mm. The Power-Max hole saw is suitable for the following materials: Structural steel and stainless steel, aluminium, copper, zinc, asbestos, plastic, PVC, fibreglass, lightweight panels, plasterboard and reinforced materials, as well as for working on wood and floor surfaces. Drilling depth of pillar drill: Magnetic drill 28 mm, hand drill 10 mm (metals), hand drill max. dia. 40 mm

NoticeWithout brackets