CONSTRUCTION SITE DISTRIBUTION BOARD FOR PROFESSIONALS
- Easy to use and move, small size
- Very durable structure
- Thick non-scratch powder coating on surface
- Complies with the requirements of standard EN 61439-4
- Two year warranty
- Designed and manufactured in Finland
Input: 1x 63 A 400 V appliance inlet
Sockets:
1x 63 A 400 V appliance inlet
1x 63 A 400 V socket for daisy chaining
2x 32 A 400 V socket
2x 16 A 400 V socket
6x 16 A 230 V Schuko socket
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!