Welcome to Würth Finland For trade customers only
Pro model construction site switchboard

For detailed information, other images and documents, please select individual articles from the following table.

Pro model construction site switchboard

See product details

Available in 1 version
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
CONSTRUCTION SITE DISTRIBUTION BOARD FOR PROFESSIONALS


  • Easy to use and move, small size

  • Very durable structure

  • Thick non-scratch powder coating on surface

  • Complies with the requirements of standard EN 61439-4

  • Two year warranty

  • Designed and manufactured in Finland


Input: 1x 63 A 400 V appliance inlet



Sockets:


1x 63 A 400 V appliance inlet


1x 63 A 400 V socket for daisy chaining


2x 32 A 400 V socket


2x 16 A 400 V socket


6x 16 A 230 V Schuko socket

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.