Welcome to Würth Finland For trade customers only
Power spray glue plus
Power spray glue plus - 1
Power spray glue plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Power spray glue plus

Contact adhesive with high immediate adhesive strength and high temperature resistance
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
Excellent heat resistance up to 110°C 1)


Long-lasting secure hold in a variety of applications



Fast-drying


Shorter processing time, as further processing of the material can occur more quickly



Spray head adjustable in 2 positions


  • Horizontal and vertical

  • Spray jet width

  • Extremely flexible in a wide variety of working situations thanks to the optimum setting and application options


Transparent hardening


  • Colourless bonding

  • No colour seepage due to transparent curing with thin adhesive application


1) Depending on the testing method

Notice

After use, turn the can on its head and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!