For detailed information, other images and documents, please select individual articles from the following table.
Fan guard CleanAIR Chemical 2
Versatile fan unit with individually adjustable air flow
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Ergonomic and light
- Impact and chemical resistant frame
- Can be cleaned in the shower (IP64)
- Changing the filter combination filters particles, gases and vapours
- Run time up to 10h with standard battery and 16h with power battery
- Adjustable airflow (120l/min - 235l/min) for hoods and masks
- Automatic air flow control, which keeps the flow even and at the desired level
- The audio-visual warning system warns of too low air flow and low battery charge
- Clear TFT colour display
- Ergonomic and comfortable belt
- Suitable for use with various CleanAIR facepieces
- EN 12941 compliant
- Contents of delivery: Fan unit, charger, standard Li-ion battery, padded belt, flow meter
- CleanAIR product number 510000FCA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!