- Pure sine wave - suitable for sensitive devices
- Suitable for outdoor and indoor use
- Can be used for electric vehicles and vehicles in which no voltage converter can be installed
- 500 watts continuous output and 700 watts maximum output (3 seconds)
- Battery capacity: 555 Wh
- Power supply for mobile applications
- Emission-free application
- Suitable for emergency power supply
- No assembly required
- Low weight
Scope of delivery:
- Mobile Power 500 (with operating instructions)
- Carrying strap
- Adapter for 12 V universal plug connection
- 230 V power supply with charging cable
- 12 V vehicle charging cable
- Charging cable for solar panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!