For detailed information, other images and documents, please select individual articles from the following table.
Precision mechanical screwdriver set SL/PH, 6 parts, ESD Felo
The handles feature antistatic protection, compliant with ESD standard, that neutralises electric charge.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
6-piece precision engineered screwdriver set designed especially for precision engineering, electronics installers and other precision work.
ESD Safe 108 – 1010 Ω screwdrivers offer excellent performance and safety. They have a 2-component handle that offers a comfortable and ergonomic grip.
Thanks to the freely rotating head, friction is reduced, which makes working smoothly and efficiently.
The scredriver handle is made of high-quality hardened chrome-vanadium-molybdenum steel (chrome-plated), which guarantees a long service life and durability.
The tip is precise and the Black point coating guarantees the best possible grip on the screw base.
- ESD Safe 108 – 1010 Ω
- 2-component handle, freely rotating head
- The steel shaft is an alloy of chromium and molybdenum vanadium.
- Hardened, chrome-coated, with a tip coated with Black Point.
Contents:
Screwdriver SL straight groove / flat head, shank length 60 mm Felo 240
- 1.5 x 0.23
- 2.0 x 0.4
- 2.5 x 0.4
- 3.0 x 0.5
Screwdriver Phillips cross groove / cross head, shank length 60 mm Felo 242
- PH00
- PH0
The set comes in a handy plastic case with a hanging hole for storage.
This way you can conveniently and systematically store your screwdrivers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!