- DIN 862
- Stainless steel, tempered, chrome-plated (matte), fine adjustment
- Bottom scale for external measurement, top scale for internal measurement
- Delivered in a box
Article number, jaw length
9501 010 744* - 75 mm, fine adjustment
9501 010 745 - 100 mm, fine adjustment
9501 010 746 - 100 mm, fine adjustment
9501 010 747 - 140 mm, fine adjustment
9501 010 748* - 100 mm
9501 010 749* - 100 mm
9501 010 750* - 140 mm
9501 010 751* - 180 mm
*Mail order
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!