- Stainless steel, tempered, chrome-plated (matte), thumb wheel
- Gear rack protected against dirt, dial with jewelled bearing
- Flat depth gauge bar
- Length of jaw 40 mm (9501010375, 95011010376 length of jaw 50 mm. 9501010377 length of jaw 64 mm)
- Secured with the top screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!