- High-grade insulating tape with excellent adhesion to rough surfaces
- The insulating tape is based on synthetic rubber and is extremely resistant to temperature and ageing
- The insulating tape has a very strong, water-repellent PE backing, which is easy to handle
The adhesive agent and PE backing of the insulating tape ensures excellent initial adhesion. The insulating tape can be used for professional applications both indoors and outdoors. It adheres extremely well to rough surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!