Welcome to Würth Finland For trade customers only
ID card pocket

For detailed information, other images and documents, please select individual articles from the following table.

ID card pocket

Can be attached without sewing: the pocket is attached to the desired location with heat and pressure.
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
  • This enables placing the pocket also in places where you could not attach it with a sewing machine, such as a sleeve, a trouser leg or a hanging pocket.

  • Washed at a maximum of 60°C.

  • Heat resistance -20...+95°C (instantaneous +180°C).

  • Pocket size 65x95 mm.

  • Material special PVC.