For detailed information, other images and documents, please select individual articles from the following table.
ID card pocket
Can be attached without sewing: the pocket is attached to the desired location with heat and pressure.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- This enables placing the pocket also in places where you could not attach it with a sewing machine, such as a sleeve, a trouser leg or a hanging pocket.
- Washed at a maximum of 60°C.
- Heat resistance -20...+95°C (instantaneous +180°C).
- Pocket size 65x95 mm.
- Material special PVC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!