Welcome to Würth Finland For trade customers only
Pressure regulator + meter MX3 12 bar

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator + meter MX3 12 bar

MX3 set regulator in sizes 3/4” and 1”

See product details

Available in 2 version
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
  • Precise pressure adjustment

  • Integrated manometer (can be changed to traditional)

  • Modular, large combinable assortment

  • Input pressure range: 0 to 16 bar

  • Output pressure range: 0 to 12 bar

  • Standard filtering rate 25 μm

  • Rated flow 11,000 l/min

  • Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors