For detailed information, other images and documents, please select individual articles from the following table.
Pressure regulator + meter MX3 12 bar
MX3 set regulator in sizes 3/4” and 1”
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Precise pressure adjustment
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Input pressure range: 0 to 16 bar
- Output pressure range: 0 to 12 bar
- Standard filtering rate 25 μm
- Rated flow 11,000 l/min
- Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!