For detailed information, other images and documents, please select individual articles from the following table.
Filter regulator + meter MX2 12 bar
MX2 set filter regulator in sizes 3/8” and 1/2”
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The device can be used to adjust the outgoing pressure.
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Input pressure range: 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Rated flow 6,500 l/min
The device can filter moisture and impurities from the compressed air line.
- Semi-automatic / manual drainage
- Replaceable filter
- Standard filtering rate 25 μm
Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!